75W 1-Light Medium E-26 Incandescent Pendant Light in Antique Burnished Brass with Matte White
Alborg 75W 1-Light Medium E-26 Incandescent Pendant Light in Antique Burnished Brass with Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Alborg
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass, Matte White
- Diameter:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 756808039512
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in