1-Light Decorative Wall Light in Polished Nickel
Barbara Barry French Cuff 1-Light Decorative Wall Light in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Barbara Barry French Cuff
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 8-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Silk
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 75 W
- Width:
- 8 in