LED Picture/Mantle Light in Hand Rubbed Antique Brass
Cabinet Maker LED Picture/Mantle Light in Hand Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Cabinet Maker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 22-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Style:
- Casual, Transitional
- Material:
- Brass
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 18 in