45W 3-Light Medium E-26 Pendant/Island Light in Bronze
Callaway 45W 3-Light Medium E-26 Pendant/Island Light in Bronze
Frequently Purchased Together
Product Details
Product Details
- Showcasing the beauty of form and utility, the Callaway by Carrier and Company features a contrast of materials and textures
- The slightly tapered, linen drum shades are suspended by a metal cage, lending both physical and visual structure to the hanging shade styles and flush mount
- Exposed screws highlight the utilitarian aesthetic and draw subtle focus to the meeting points of horizontal and vertical lines
- Contrasted by polished nickel, iron or antique brass, the natural linen shade will cast a soft light in any interior, offering a modern yet slightly vintage feel
Specifications
- Collection:
- Callaway
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 24-1/2 in
- Dimmable:
- Yes
- Height:
- 19-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 24-1/2 in