1-Light 40W 19 in. Wall Sconce in Hand-Rubbed Antique Brass
Camille 1-Light 40W 19 in. Wall Sconce in Hand-Rubbed Antique Brass
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Camille
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Linen, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Wall Sconce Type:
- Wallchiere
- Watts:
- 40 W
- Width:
- 5-1/2 in