40 x 120 in. 85W 1-Tier Integrated LED Modern Chandelier in Bronze
Connery 40 x 120 in. 85W 1-Tier Integrated LED Modern Chandelier in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A versatile range that showcases sleek minimalism, the Chapman & Myers Connery series brings classic architectural elements to modern lighting
- Available as both flush mount and chandelier styles, the designs showcase a statement metal ring, trimmed on the top and bottom edges, illuminated by LED light reflected on the inner surface
- Contemporary and jewelry-like, these pieces will lend a sophisticated touch to homes, from living and dining rooms to kitchens, bedrooms and entryways
Specifications
- Collection:
- Connery
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 120 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 6800
- Material:
- Brass, Metal
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 85 W
- Width:
- 40 in