17-3/4 x 18-3/4 in. 3.5W 5-Light LED Casual Chandelier in Antique Burnished Brass
Cora 17-3/4 x 18-3/4 in. 3.5W 5-Light LED Casual Chandelier in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Highlighting the natural beauty and subtle color variations of alabaster, the Chapman & Myers Cora pairs delicately cascading oval drops with elegant brass frames
- Featuring a jewelry-like aesthetic, the suspended alabaster clusters filter light softly through their layers to bring an organic and effortless touch to any decor
- The refined sconces and chandeliers will make a stunning addition to bedrooms, entryways and living rooms alike
Specifications
- Collection:
- Cora
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- ETL Listed:
- Yes
- Height:
- 17-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Style:
- Casual
- Number of Lights:
- 5
- Size:
- 17-3/4 in x 18-3/4 in
- UPC:
- 756808060660
- Watts:
- 3.5 W
- Width:
- 18-3/4 in