1 Light 18W 26 in. Wall Sconce in Bronze
Covet 1 Light 18W 26 in. Wall Sconce in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Kelly Wearstler's Covet series celebrates the natural beauty of alabaster and its subtle variations in color
- Accented with metal prong settings in varying finishes, the organic carved alabaster flush mounts, sconces, chandeliers and pendant lights embody easy refinement
- The minimalist forms will add a poetic touch to all interiors, including a range of pieces designed especially for elegant bathrooms
Specifications
- Collection:
- Covet
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1800
- Material:
- Metal, Stone
- Material Type:
- Alabaster
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Double Box
- Watts:
- 18 W
- Width:
- 4-1/4 in