12W 1-Light Medium E-26 LED Vanity Fixture in Antique Burnished Brass
Covet 12W 1-Light Medium E-26 LED Vanity Fixture in Antique Burnished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Covet
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 12 W
- Width:
- 4-1/4 in