2-Light 40W 15-3/4 in. Wall Sconce in Hand-Rubbed Antique Brass
Cristol 2-Light 40W 15-3/4 in. Wall Sconce in Hand-Rubbed Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Cristol by Aerin adds both old-world glamour and contemporary design to any interior
- Larger rooms can be dramatically illuminated by tiered chandeliers, and smaller spaces will come alive with flush mount lighting and single or double wall sconces
- The hand-blown strie glass globes confer an other-worldly refinement, while sculptural, modern fixtures in antique brass or Polished Nickel add new-world charm
Specifications
- Collection:
- Cristol
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 15-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Brass, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Double Sided
- Watts:
- 40 W
- Width:
- 6 in