5-Light Candelabra E-12 Outdoor Lantern in Gilded Iron
Darlana 5-Light Candelabra E-12 Outdoor Lantern in Gilded Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Depth:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 41 in