60W 3-Light 31-1/2 in. Outdoor Wall Sconce in Bronze
Darlana 60W 3-Light 31-1/2 in. Outdoor Wall Sconce in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Darlana
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 14-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 31-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Material:
- Glass
- Number of Lights:
- 3
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 11-1/2 in