25W 4-Light Medium E-26 Incandescent Picture Light in Hand-Rubbed Antique Brass
E. F. Chapman 25W 4-Light Medium E-26 Incandescent Picture Light in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- E. F. Chapman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Brass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 25 W
- Width:
- 30 in