60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Bronze
E.F. Chapman Darlana 60W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- E.F. Chapman Darlana
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 19 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 28-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Casual
- Lumens:
- 650
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17 in