100W 1-Light Medium E-26 Incandescent Pendant Light in Portland Grey
Elliot 100W 1-Light Medium E-26 Incandescent Pendant Light in Portland Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The sculptural Elliot by Suzanne Kasler presents a rugged-yet-refined silhouette in lightweight concrete
- The unexpected material's smooth, inverted dome hangs from a slender chain and casts a light that's ideal over kitchen islands or dining room tables
Specifications
- Collection:
- Elliot
- Color Finish Category:
- Greys
- Color Finish Name:
- Portland Grey
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G150
- Light Bulb Type:
- Incandescent
- Material:
- Concrete
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in