6.5W 1-Light Medium E-26 LED Pendant in Portland Grey
Elliot 6.5W 1-Light Medium E-26 LED Pendant in Portland Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The sculptural Elliot by Suzanne Kasler presents a rugged-yet-refined silhouette in lightweight concrete. The unexpected material's smooth, inverted dome hangs from a slender chain and casts a light that's ideal over kitchen islands or dining room tables
- Elliot extra large pendant in portland grey
Specifications
- ADA Compliant:
- No
- Collection:
- Elliot
- Color Finish Category:
- Greys
- Color Finish Name:
- Portland Grey
- Depth:
- 23 in
- Diameter:
- 23 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- LED
- Lighting Style:
- Casual
- Material:
- Brass, Concrete
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 23 in