This product requires certification to purchase.

12W 1-Light Integrated LED Pendant Light in Hand-Rubbed Antique Brass with Crystal

Visual Comfort & Co. Signature

Fascio 12W 1-Light Integrated LED Pendant Light in Hand-Rubbed Antique Brass with Crystal

  • Fast #
  • Part #VLR5911HABCG
  • Item #7964128
  • Manufacturer Part #LR 5911HAB-CG
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Fascio 12W 1-Light Integrated LED Pendant Light in Hand-Rubbed Antique Brass with Crystal

  • Fast #
  • Part #VLR5911HABCG
  • Item #7964128
  • Manufacturer Part #LR 5911HAB-CG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A bundle of reeds illuminated by natural light serves as the inspiration for Lauren Rottet's Fascio series
  • The organic image, recreated with the unexpected use of laboratory glass rods, is modernized with refined precision
  • Single rods or clusters will complement contemporary interiors with unique elegance
  • Requires Certification

Specifications

Collection:
Fascio
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass, Crystal
Dimmable:
Yes
ETL Listed:
Yes
Height:
21-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lumens:
1100
Minimum Height:
27 in
Number of Lights:
1
Overall Height:
55-1/2 in
UPC:
756808055086
Volts:
120V
Watts:
12 W
Width:
3 in