8W 1-Light 22 in. Outdoor Wall Sconce in Aged Iron
Fresno 8W 1-Light 22 in. Outdoor Wall Sconce in Aged Iron
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Fresno
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 5-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 8 W
- Width:
- 5-1/2 in