This product requires certification to purchase.

60W 2-Light Medium E-26 Pendant Light in Soft Brass

Visual Comfort & Co. Signature

Hoop 60W 2-Light Medium E-26 Pendant Light in Soft Brass

  • Fast #
  • Part #VBBL5115SBL
  • Item #7963827
  • Manufacturer Part #BBL 5115SB-L
3.9 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Hoop 60W 2-Light Medium E-26 Pendant Light in Soft Brass

  • Fast #
  • Part #VBBL5115SBL
  • Item #7963827
  • Manufacturer Part #BBL 5115SB-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hoop
Color Finish Category:
Brass Tones
Color Finish Name:
Soft Brass
Dimmable:
Yes
ETL Listed:
Yes
Height:
13-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Material:
Linen
Minimum Height:
28 in
Number of Lights:
2
Overall Height:
155 in
UPC:
756808048248
Volts:
120V
Watts:
60 W
Width:
26 in