8 x 19-1/2 in. 120W 2-Light Candelabra E-12 Small Wall Sconce in Gild
Kelly Wearstler Strada 8 x 19-1/2 in. 120W 2-Light Candelabra E-12 Small Wall Sconce in Gild
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Kelly Wearstler Strada
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 120 W
- Width:
- 8 in