This product requires certification to purchase.

25W Integrated LED Picture Light

You last purchased this on
 
Visual Comfort & Co. Signature

Langley 25W Integrated LED Picture Light

  • Fast #
  • Part #VRL2781NB
  • Item #8431859
  • Manufacturer Part #RL 2781NB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Langley 25W Integrated LED Picture Light

  • Fast #
  • Part #VRL2781NB
  • Item #8431859
  • Manufacturer Part #RL 2781NB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The streamlined Langley by Ralph Lauren pairs art deco design with modern LED technology
  • The linear silhouette comes in various lustrous metal finishes and provides focused light for works of art in a living room or study
  • Requires Certification

Specifications

Collection:
Langley
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
8 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Style:
Modern
Material:
Brass
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
25 W
Width:
24 in