2-Light 80W 18-1/2 in. Wall Sconce in Polished Nickel
Lloyd 2-Light 80W 18-1/2 in. Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Lloyd small jeweled sconce in soft brass with clear crystal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Lloyd
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Material:
- Metal, Crystal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Candelabra
- Watts:
- 80 W
- Width:
- 6-1/4 in