60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Aged Iron
Lorford 60W 4-Light Candelabra E-12 Incandescent Outdoor Pendant in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Lorford
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Mercury
- Height:
- 33-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 60 W
- Width:
- 20 in