60W 4-Light Candelabra E-12 Pendant Light in Aged Iron
Lorford 60W 4-Light Candelabra E-12 Pendant Light in Aged Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A modern homage to traditional 19th-century styles, the Lorford by Chapman & Myers brings timeless balance to aged iron and antiqued mercury glass
- The balance of materials and elegantly rounded lines will bring an air of refinement to modern homes
Specifications
- Collection:
- Lorford
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mercury
- Height:
- 42-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Style:
- Country, Farmhouse, French Country, Lodge, Modern, Rustic, Traditional
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 110/120V
- Watts:
- 60 W
- Width:
- 25 in