1-Light 60W 15-1/4 in. Wall Sconce in Natural Brass
McCarren 1-Light 60W 15-1/4 in. Wall Sconce in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The McCarren by Ralph Lauren offers a modern, industrial interpretation of classic schoolhouse lighting
- The simple yet sophisticated glass globes diffuse an ambient light inspired by Parisian bistros beneath sleek metal frames featuring a wire mesh vent for added dimension and texture
- Alone or ideally as multiples, the modern pieces convey warm illumination for contemporary or traditional spaces
Specifications
- ADA Compliant:
- No
- Collection:
- McCarren
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Globe
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 756808963589
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in