1-Light 22W 28 in. Wall Sconce in Antique Burnished Brass
Melange 1-Light 22W 28 in. Wall Sconce in Antique Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- Contrasting natural alabaster with metal in rounded forms and unique configurations, the Melange series by Kelly Wearstler blends the organic and the luxurious for a modern chic interior
- Carved alabaster shades create a soft glow on walls and surfaces, while streamlined shapes soften angular or minimalist surroundings
- Alabaster contains unique variations in both veining and tone, offering a custom character that is collectible in appeal
- Bronze, Burnished Antique Brass, or Polished Nickel detailing adds contrast and shine
- Whether you choose flush mounts, pendants, sconces, or table lamps, Melange lighting create a multi-layered look in living spaces, bedrooms, hallways, and dining areas
Specifications
- Collection:
- Melange
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Color Temperature:
- 2700
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 1700
- Material:
- Brass, Stone
- Material Type:
- Alabaster
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Elongated
- Watts:
- 22 W
- Width:
- 4-1/4 in