This product requires certification to purchase.

25 x 32 in. 40W 6-Light Modern Chandelier in Bronze

You last purchased this on
 
Visual Comfort & Co. Signature

Mollino 25 x 32 in. 40W 6-Light Modern Chandelier in Bronze

  • Fast #
  • Part #VARN5427BZPW
  • Item #8431807
  • Manufacturer Part #ARN 5427BZ-PW
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Mollino 25 x 32 in. 40W 6-Light Modern Chandelier in Bronze

  • Fast #
  • Part #VARN5427BZPW
  • Item #8431807
  • Manufacturer Part #ARN 5427BZ-PW
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Mollino by AERIN offers a contemporary take on old-world elegance
  • Suspended from a jewelry-like chain, the lightweight shallow bowl shapes in a plaster finish recall 1930s French sculpture yet deliver modern sophistication
  • The emanating warm glow will add subtle luxury to entryways, dining rooms or hallways
  • Requires Certification

Specifications

Collection:
Mollino
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
ETL Listed:
Yes
Height:
25 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Style:
Modern
Number of Lights:
6
Size:
25 in x 32 in
Volts:
120V
Watts:
40 W
Width:
32 in