60W 1-Light Medium E-26 Incandescent Outdoor Pendant in Hand-Rubbed Antique Brass
Presidio 60W 1-Light Medium E-26 Incandescent Outdoor Pendant in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Presidio
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in