26W 4-Light Candelabra E-12 Pendant/Island Light in Bronze
Reese 26W 4-Light Candelabra E-12 Pendant/Island Light in Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Reese by Marie Flanigan strikes an impressive silhouette with clean lines and vintage sophistication
- Available as a globe pendant in restoration glass or a conical pendant in glass or linen, the design is supported by elegant metalwork in a variety of finishes
- Singular or multiple pendants will cast warm lighting for kitchens, living rooms or hallways
Specifications
- Collection:
- Reese
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 20 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 40-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Brass, Glass
- Number of Lights:
- 4
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 20 in