6.5W 6-Light Candelabra E-12 LED Pendant Light in Soft Brass
Reese 6.5W 6-Light Candelabra E-12 LED Pendant Light in Soft Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Reese by Marie Flanigan strikes an impressive silhouette with clean lines and vintage sophistication
- Available as a globe pendant in restoration glass or a conical pendant in glass or linen, the design is supported by elegant metal work in a variety of finishes
- Singular or multiple pendants will cast warm lighting for kitchens, living rooms or hallways
Specifications
- Collection:
- Reese
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 45-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Vintage
- Material:
- Brass, Glass
- Number of Lights:
- 6
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 23 in