15W 1-Light Medium E-26 LED Pendant in Hand-Rubbed Antique Brass
Rosetta 15W 1-Light Medium E-26 LED Pendant in Hand-Rubbed Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Rosetta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 13 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Brass, Steel
- Minimum Height:
- 19 in
- Number of Lights:
- 1
- Overall Height:
- 56-3/4 in
- UPC:
- 756808094450
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 12 in