14.5W 1-Light Medium E-26 LED Pendant Light in Matte Black
Sarnen 14.5W 1-Light Medium E-26 LED Pendant Light in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The minimalist Sarnen by AERIN is a bold design of two equally sized cones, base, and shade, which together convey a striking art deco feel to embellish a variety of smaller, modern spaces with ideal lighting
Specifications
- Collection:
- Sarnen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Glass
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 50-1/4 in
- UPC:
- 756808055185
- Volts:
- 120V
- Watts:
- 14.5 W
- Width:
- 13-1/4 in