Schoolhouse
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Schoolhouse
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 18 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 18 in