60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Natural Copper
Suffork 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Natural Copper
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Suffork
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Natural Copper
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 29-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 756808985949
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 8 in