6 in. 60W 1-Light Wall Sconce in Aged Iron
Suzanne Kasler 6 in. 60W 1-Light Wall Sconce in Aged Iron
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Suzanne Kasler
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Depth:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 11-3/4 in