35-1/2 x 37-3/4 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Gild
Talia 35-1/2 x 37-3/4 in. 6.5W 1-Tier 12-Light LED Transitional Chandelier in Gild
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Talia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 35-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 35-1/2 in x 37-3/4 in
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 37-3/4 in