12W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
Utopia 12W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Utopia draws inspiration from the Californian coast
- Transforming the landscape's topographic textures and organic forms into carved, striated metal of different finishes with white or fractured glass, the Kelly Wearstler sconces, pendants, lamps and flush mounts will lend themselves to unlimited decorative possibilities
Specifications
- ADA Compliant:
- No
- Collection:
- Utopia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 12 W
- Width:
- 4-3/4 in