This product requires certification to purchase.

40W 1-Light 15-3/4 in. Wall Sconce in Polished Nickel

Visual Comfort & Co. Signature

Verona 40W 1-Light 15-3/4 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2330PNL
  • Item #10000341
  • Manufacturer Part #TOB 2330PN-L
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Verona 40W 1-Light 15-3/4 in. Wall Sconce in Polished Nickel

  • Fast #
  • Part #VTOB2330PNL
  • Item #10000341
  • Manufacturer Part #TOB 2330PN-L
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Verona
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
15-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B11
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
40 W
Width:
5-1/2 in