100W 1-Light Medium E-26 Incandescent Pendant Light in Burnished Brass
Atlantic 100W 1-Light Medium E-26 Incandescent Pendant Light in Burnished Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Atlantic collection
- 1 T10 medium 60 watt light bulb
- Clear glass shade
- ETL listed for damp locations
- Supplied with 15 feet of wire
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Meets title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Clear bulb(s) recommended for this fixture
Specifications
- ADA Compliant:
- No
- Collection:
- Atlantic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Diameter:
- 10-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 18-1/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 77-5/8 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-5/8 in