60 x 40-1/2 in. 75W 1-Tier 20-Light Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron
Avenir 60 x 40-1/2 in. 75W 1-Tier 20-Light Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Avenir collection
- 20 A19 medium 75 watt light bulbs
- The preferred brand choice of builders and electricians
- CETLus listed damp location
- Supplied with 20 feet of wire
Specifications
- Collection:
- Avenir
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Oak Wood, Antique Forged Iron
- Diameter:
- 60 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 40-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel
- Number of Lights:
- 20
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 014817587531
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 60 in