This product requires certification to purchase.

75W 1-Light 10-5/8 in. Outdoor Wall Sconce

You last purchased this on
 
Visual Comfort & Co. Studio

Barn Light 75W 1-Light 10-5/8 in. Outdoor Wall Sconce

  • Fast #
  • Part #V863740171
  • Item #8199727
  • Manufacturer Part #8637401-71
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Barn Light 75W 1-Light 10-5/8 in. Outdoor Wall Sconce

  • Fast #
  • Part #V863740171
  • Item #8199727
  • Manufacturer Part #8637401-71
5 out of 5 Customer Rating

X Points
Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gooseneck lights make great accents to any commercial lighting plan or residential garage entry, machine shed, or patio
  • To customize your look, a 6" extender is included with every fixture
  • Dark sky compliant
  • Available in four sizes and three finishes
  • Wet rated
  • Designed to emit no light above the 90 degree horizontal plane
  • Photometry unavailable
  • Easily converts to LED with optional replacement lamps
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Barn Light
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
17-1/8 in
Diameter:
12 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
10-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Industrial, Traditional
Material:
Aluminum, Metal
Number of Lights:
1
Power Source:
Hardwired
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
75 W
Width:
12 in