75W 1-Light 13-1/2 in. Outdoor Wall Sconce
Barn Light 75W 1-Light 13-1/2 in. Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Gooseneck lights make great accents to any commercial lighting plan or residential garage entry, machine shed, or patio
- To customize your look, a 6 in extender is included with every fixture
- Dark sky compliant
- Available in four sizes and three finishes
- Wet rated
Specifications
- Collection:
- Barn Light
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 14 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75 W
- Width:
- 14 in