This product requires certification to purchase.

21-19/50 x 24 in. 60W 1-Tier 6-Light Transitional Chandelier in Aged Iron

You last purchased this on
 
Visual Comfort & Co. Studio

Brianna 21-19/50 x 24 in. 60W 1-Tier 6-Light Transitional Chandelier in Aged Iron

Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Brianna 21-19/50 x 24 in. 60W 1-Tier 6-Light Transitional Chandelier in Aged Iron

  • Fast #
  • Part #VEC1006AI
  • Item #9415707
  • Manufacturer Part #EC1006AI
4 out of 5 Customer Rating
21-19/50 x 24 in. 60W 1-Tier 6-Light Transitional Chandelier

X Points
Color Finish Name: Aged Iron Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • J-style arms directly welded into center body
  • 6 Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations
  • Supplied with 15 feet of wire
  • Requires Certification

Specifications

Collection:
Brianna
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Iron
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
21-19/50 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Size:
24 in x 21-19/50 in x 24 in
Volts:
110/120V
Watts:
60 W



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing