48-3/4 x 37-1/2 in. 60W 2-Tier 15-Light Incandescent Chandelier in Polished Nickel
Brianna 48-3/4 x 37-1/2 in. 60W 2-Tier 15-Light Incandescent Chandelier in Polished Nickel
Product Details
Product Details
- Featured in the decorative Brianna collection
- 15 torpedo candelabra 60 watt light bulbs
- CETLus listed damp location
- J-style arms directly welded into center body
- Supplied with 20 feet of wire
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Brianna
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 48-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 37-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 15
- Number of Tiers:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48-3/4 in