21-3/4 in. 60W 3-Light Medium E-26 Incandescent Pendant in Satin Bronze
Bronzeville 21-3/4 in. 60W 3-Light Medium E-26 Incandescent Pendant in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Bronzeville collection
- 3 A19 Medium 60 watt light bulbs
- Clear seeded glass shades
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Bronzeville
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Diameter:
- 21-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W