9W 1-Light Medium E-26 Vanity Fixtures in Satin Brass
Dex 9W 1-Light Medium E-26 Vanity Fixtures in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- The Sea Gull collection Dex one light wall sconce in satin brass is a contemporary design with three finishes and a white acrylic diffuser creating a crisp look and bright clean ambiance. With the clean lines and classic styling, the Dex vanity series is versatile enough to be used in any transitional setting. Dex is an Energy Star® qualified
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant when used with included joint appendix (JA8) approved lamp
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dex
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 3000
- Depth:
- 4-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Glass, Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 9 W
- Width:
- 4-3/4 in