60W 1-Light Medium E-26 Outdoor Pendant in Textured Black
Eastham 60W 1-Light Medium E-26 Outdoor Pendant in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Made from a unique composite material which is engineered to with stand the harshest environmental conditions and backed by a 5 - year warranty
- Clear bulb(s) recommended for this fixture
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Eastham
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Length:
- 8-31/50 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Stone
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in