60W 20-Light Chandelier in Smith Steel
Landen 60W 20-Light Chandelier in Smith Steel
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Landen collection
- 20 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Supplied with 20 feet of wire
- Supplied with 7 feet of smith steel chain
- A great choice for your do-it-yourself project
- Decorative smith steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Landen
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Smith Steel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 52-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 20
- Number of Tiers:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 48 in