16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Satin Nickel
Lawler 16 in. 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Satin Nickel
Product Details
Product Details
- Featured in the decorative Lawler collection
- 3 B10 Torpedo Candelabra 60 watt light bulbs
- Clear glass
- ETL listed for damp locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of satin nickel chain
- A great choice for your do-it-yourself project
- Decorative satin nickel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lawler
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in