This product requires certification to purchase.

WHILE HANGING GLOBES ARE ONE

You last purchased this on
 
Visual Comfort & Co. Studio

Leo WHILE HANGING GLOBES ARE ONE

  • Fast #
  • Part #V6020848
  • Item #7923490
  • Manufacturer Part #6020-848
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Leo WHILE HANGING GLOBES ARE ONE

  • Fast #
  • Part #V6020848
  • Item #7923490
  • Manufacturer Part #6020-848
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Supplied with adjustable 4.5 feet of wire cord to allow for unlimited variations of hanging heights
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • 1-year manufacturer warranty
  • Requires Certification

Specifications

Collection:
Leo
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
10-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
150 W
Width:
10 in